Shop All Straws & Stirrers
Hoffmaster
5.5" Black Cocktail Paper Straws PK 5000 PK
Mfr # 600250
Zoro # G401070913
product price: $296.99
/pk 5250, $0.06/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.23
- Material Paper
- Color Black
- Weight 0.01
- Overall Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 600250
- Zoro # G401070913
- UPC # 74031236004
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Length | 0.23 |
Overall Length | 5.5 |
Overall Height | 0.23 |
Overall Width | 0.23 |
Height | 0.23 |
Width | 5.5 |
Details
Material | Paper |
Color | Black |
Weight | 0.01 |
Includes | 5,000 paper cocktail straws |
Description
Choose a high-quality cocktail straw for your drink service with help from our5.5" Black Cocktail Paper Straws 5000 ct. These sturdy paper straws arrive unwrapped and are perfect for serving in cocktails. They are FDA Food Grade Compliant approved, non-toxic, and BPA-free. Plus, they're certified compostable, making them eco-friendly! Grab these for your business or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Pump Tube - Detergent (GT-037425)
- MASTER-BILT Thermostat Heater Safety Ul (19-13897)
- RANDELL Evaporator Pan For - Part# Rdrpdrp107 (RDRPDRP107)
- MIELE Bracket, 6263742 (6263742)
- HOFFMASTER 7.75" Black Paper Straws PK 3200 PK (600196)
- HOFFMASTER 7.5" Red Paper Coffee Stirrers PK 10000 (600262)
- HOFFMASTER 7.5" Black Paper Coffee Stirrers PK 10000 (600261)
- HOFFMASTER 5" Red Paper Coffee Stirrers PK 10000 (600260)
- HOFFMASTER 8.5" Boba Tea Paper Straws PK 1400 (600263)
- CREATIVE CONVERTING 324492 7 3/4in Jumbo Cobalt Paper Straws, 144PK (WSPCB)
- ROYAL OAK 250CT RND Toothpick (535376822)
- Hoffmaster Straws & Stirrers