Shop All Tablecloths & Runners
Hoffmaster
50" x 54" Linen-Like White Tablecloths 48 PK
Mfr # 210401
Zoro # G800914818
product price: $247.99
/pk 48, $5.17/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 50
- Material Paper
- Length 54
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 210401
- Zoro # G800914818
- UPC # 76455228948
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 50 |
Length | 54 |
Height | 0.01 |
Overall Width | 0.01 |
Overall Height | 54 |
Overall Length | 50 |
Details
Color | White |
Material | Paper |
Weight | 0.248958333333333 |
Includes | 48 premium Linen-Like tablecloths |
Description
Elevate your dining atmosphere with help from our 50" x 54" Linen-Like White Tablecloths 48 ct. These tablecloths are made from a premium material that looks like real linen and has a soft feel--yet is still disposable eliminating laundering. The crisp white color is perfect for upscale restaurants, weddings, or anniversary celebrations. Grab these premium Linen-Like tablecloths for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil Half Size Aluminum Steam Table Shallow Pan, PK100 (320-35-100)
- DAYMARK Steam Pan Liner, Plastic, 18"W, PK250 (IT110214)
- DEXTER RUSSELL Frosting Spatula 65 In (17433)
- HAMILTON BEACH Button, Upper (Rest) (990090400)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- Hoffmaster Tablecloths & Runners