Hoffmaster

5" x 6.25" x 4.25" Black Napkins Bar Caddy


product price: $19.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 6.25
  • Length 6.25
  • Weight 0.41
  • Color Black
  • Overall Width 4.25
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 6.25
Length 6.25
Overall Width 4.25
Width 5
Height 4.25
Overall Length 5

Details

Weight 0.41
Color Black
Material Plastic
Includes 1 plastic bar caddy

Description

Add organization and efficiency to your business with help from our 5" x 6.25" x 4.25" Black Napkins Bar Caddy 1 ct. This bar caddy features three compartments perfectly sized for cocktail napkins, drink stirrers, and straws. It features a simple, sleek black look to complement any space. Grab this caddy for your bar top or coffee station today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.