Shop All Disposable Napkins
Hoffmaster
5" Seasonal Printed Beverage Napkins PK 1000 PK
Mfr # 831340
Zoro # G501070851
product price: $47.35
/pk 1000, $0.05/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Overall Height 10
- Width 5
- Length 5
- Includes 1,000 paper napkins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 831340
- Zoro # G501070851
- UPC # 74031141810
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Height | 10 |
Width | 5 |
Length | 5 |
Overall Length | 10 |
Overall Width | 0.01 |
Height | 0.01 |
Details
Color | Multicolor |
Includes | 1,000 paper napkins |
Weight | 0.01 |
Material | Paper |
Description
Celebrate the holidays in style at your event or business with help from our 5" Holly Greetings White Beverage Napkins 1000 ct.. Featuring a festive holly design, these are elegant for Christmas or holiday events. These 2-ply napkins measure 5", perfect for serving drinks or small bites. Grab these versatile napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBURST CANDY, FRUIT, CHEWY, ORIG, 50Z (MRS28086)
- AAON Switch Limit 125 Exp .38 Als (P17281)
- CAPTIVE-AIRE Discharge Air Sensor (TS114)
- SOUTHBEND Air Mixer (P1146)
- HOFFMASTER Happy Birthday Placemat and Napkin Combo Pack PK 500 PK (856784)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- HOFFMASTER 8" x 4" FashnPoint Kraft Guest Towels, PK150 (FP1207)
- HOFFMASTER 1.5" x 4.25" Wrap'nRoll White Adhesive Napkin Bands PK 5000 PK (883105)
- HOFFMASTER 10" x 14" Fall and Winter Paper Placemats 8 Designs Combo Pack PK 1000 PK (857208)
- HOFFMASTER 4" FashnPoint White Beverage Napkins, PK100 (200200)
- TORK Tork White Beverage Napkin, 1/4 Fold 1-ply, 9.4" x 9.4", 8 x 500 napkins, B1141A (B1141A)
- Hoffmaster Disposable Napkins