Shop All Disposable Napkins
Hoffmaster
1.5" x 4.25" Wrap'nRoll White Adhesive Napkin Bands PK 5000 PK
Mfr # 883105
Zoro # G701070873
product price: $79.85
/pk 5000, $0.02/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 0.01
- Length 4.25
- Includes 5,000 paper napkins bands
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 883105
- Zoro # G701070873
- UPC # 76455294066
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Width | 0.01 |
Length | 4.25 |
Height | 0.01 |
Overall Length | 1.5 |
Width | 1.5 |
Overall Height | 4.25 |
Details
Color | White |
Includes | 5,000 paper napkins bands |
Material | Paper |
Weight | 0.01 |
Description
Create convenient cutlery rolls for your event or business with help from our 1.5" x 4.25" Wrap 'N Roll White Adhesive Napkin Bands 5000 ct. These napkin bands arrive in a convenient roll to make assembly easy. The crisp white color will complement many napkin colors. Napkin bands can keep your business better organized and your tableware stocked. Grab these for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHS BEST Bush's Best Organic Black Beans #10 Can, PK6 (01888)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- APW Dial (56505)
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist (FFPS4533UM)
- HOFFMASTER Red Napkin Band, Shrink Wrapped, PK2500 (883071)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856792)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856794)
- HOFFMASTER Dinner Napkin, Beige, 2 Ply, 1/8 Fold, PK125 (180543)
- HOFFMASTER Ecru Dinner Napkin, 1/4 Fold, PK75 (125071)
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- Hoffmaster Disposable Napkins