Shop All Disposable Napkins
Hoffmaster
1.5" x 4.25" Burgundy Adhesive Napkin Bands PK 10000 PK
Mfr # 883063
Zoro # G401070852
product price: $138.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Width 1.5
- Includes 10,000 paper napkins bands
- Overall Height 4.25
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 883063
- Zoro # G401070852
- UPC # 76455242159
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 1.5 |
Overall Height | 4.25 |
Overall Length | 1.5 |
Overall Width | 0.01 |
Height | 0.01 |
Length | 4.25 |
Details
Color | Burgundy |
Includes | 10,000 paper napkins bands |
Weight | 0.01 |
Material | Paper |
Description
Add an elegant touch to your event or business with help from our 1.5" x 4.25" Burgundy Adhesive Napkin Bands 10000 ct. The adhesive strip on these napkin bands will secure the rings around rolled napkins and cutlery. Their red wine color will complement many napkin colors and businesses. Napkin bands can add a bright touch to cafeterias, catered events, restaurants, hospitality services, or seasonal decor. Grab these for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Synergy, 3pc (16021-000)
- BELSHAW Thermostat Knob200400 Deg (618-0008A)
- WHIRLPOOL Elbow (4396006RW)
- FAME FABRICS Vest, 2 Pocket, Red, V65, 4XL (83002)
- HOFFMASTER 5" Seasonal Printed Beverage Napkins PK 1000 PK (831340)
- HOFFMASTER 7.5" x 4.25" Earth Wise Kraft Dinner Napkins, PK250 (180430)
- HOFFMASTER 1.5" x 4.25" Wrap'nRoll White Adhesive Napkin Bands PK 5000 PK (883105)
- HOFFMASTER Guest Towel, Ultra Ply, 1/6Fold, PK150 (FP1206)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856794)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- CREATIVE CONVERTING 953124 Hunter Green 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTHG)
- Hoffmaster Disposable Napkins