Shop All Tablecloths & Runners
Hoffmaster
12.5" x 108" Gold Sparkle Table Runners PK 12 PK
Mfr # 221146
Zoro # G401070920
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 108
- Material Non-woven Material
- Length 12.5
- Height 0.01
- Overall Height 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffmaster
- MFR # 221146
- Zoro # G401070920
- UPC # 74031212169
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 108 |
Length | 12.5 |
Height | 0.01 |
Overall Height | 12.5 |
Overall Length | 108 |
Overall Width | 0.01 |
Details
Color | Gold |
Material | Non-woven Material |
Weight | 0.0269166666666667 |
Includes | 12 table runners |
Description
All that glitters is gold when you use our 12.5" x 108" Gold Sparkle Table Runners 12 ct. These tablerunners measure 12.5" x 108", perfect for banquet tables. They're made from non-woven material and feature a shimmery gold design. Grab these tablerunners for your holiday event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATED BOXES Wiper Gasket (016611)
- DE CECCO De Cecco No. 97 Gemelli 5lbs Bag, PK4 (VSA8097)
- RANCO Thermostat - G1 (G1-8079-000)
- OVENTION Kit, Ovn, 60Mm Fans, 24Vdc, 38Cfm (R02.12.190.00)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- HOFFMASTER 14Ft x 29" Red Plastic Tableskirts, PK6 (110011)
- HOFFMASTER 54" x 108" Blue Plastic Tablecloths, PK12 (112004)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- Hoffmaster Tablecloths & Runners