Shop All Farm Animal Supplies
Hoffmaster
12" x 12" Waxed Basket Liners/Sandwich Wraps PK 2000 PK
Mfr # 110858
Zoro # G201070946
product price: $131.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Includes 2,000 basket liners
- Weight 0.01
- Overall Width 0.01
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 110858
- Zoro # G201070946
- UPC # 74031216419
- Country of Origin United States
- Category Farm Animal Supplies
Dimensions
Overall Height | 12 |
Overall Width | 0.01 |
Height | 0.01 |
Width | 12 |
Length | 12 |
Overall Length | 12 |
Details
Includes | 2,000 basket liners |
Weight | 0.01 |
Color | Gray |
Material | Paper |
Description
Serve delicious sandwiches and more with help from our 12" x 12" Newspaper Print Sandwich Basket Liners 2000 ct. These paper wraps are made from lightweight tissue that has an exceptionally heavy wet-strength. They're quick, economical, and convenient for multi-purpose food handling needs. Use them as liners for baskets, trays, and carryout boxes, or use them as a pickup sheet for baked goods. The newspaper print design makes them a perfect choice for lining a basket of fish and chips! Grab these useful sheets today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO 1935 Replica Brushed Chrome without Slashes Pocket Lighter (1935.25)
- IK SPRAYERS Multi Pro 9 Sprayer (82672)
- SWISHER Belt-Trimmer 57 (2113)
- STENS Caster Yoke 285-556 For Toro 116-8888 (285-556)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- ORALX Oralx Vita-Lyte 1000 60cc (228)
- TWINKLE Twinkle Rainbow Dust Spray 32 oz. GOLD (1743-GD)
- JACKS IMPORTS Rubber Brace Leg Wraps 12-1/2" x 16" (3397)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 30" (2357-30)
- JACKS IMPORTS Tom Thumb Copper Roller Bit 5-1/2" (1240-5-1/2)
- JACKS Jacks 799 Lightweight Riser Pad (799)
- Hoffmaster Farm Animal Supplies