Shop All Disposable Placemats
This Product is Discontinued
Hoffmaster
10" x 14" Yellow Gold Greek Key Paper Placemats, PK1000 (Discontinued)
Mfr # PP41000
Zoro # G6672251
This Product is Discontinued
Key Features
- Material Paper
- Dimensions 10 in x 14 in
- Pattern Gold Creek
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # PP41000
- Zoro # G6672251
- UPC # 074031102729
- Country of Origin United States
- Category Disposable Placemats
Dimensions
Dimensions | 10 in x 14 in |
Details
Item | Placemat |
Material | Paper |
Pattern | Gold Creek |
Color | White |
Description
Placemat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.