Shop All Placemats
Hoffmaster
10" x 14" Scalloped Red Paper Placemats 1000 PK
Mfr # 310521
Zoro # G000914793
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Color Red
- Material Paper
- Length 14
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffmaster
- MFR # 310521
- Zoro # G000914793
- UPC # 76455234000
- Country of Origin United States
- Category Placemats
Dimensions
Width | 10 |
Length | 14 |
Height | 0.01 |
Overall Width | 0.01 |
Overall Length | 10 |
Overall Height | 14 |
Details
Color | Red |
Material | Paper |
Includes | 1,000 paper placemats |
Weight | 0.0105 |
Description
Go bold at your event or eatery with help from these Scalloped Red Paper Placemats. Measuring 10" x 14", these placemats feature a classic red hue and an elegant scalloped edge. Placemats will help you protect your tabletops from spills and messes while making cleanup a breeze. Scalloped Red Paper Placemats are conveniently sold 1,000 per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- ACCUCOLD Compact All-Freezer (FS30L)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (1294-7)
- CLAEYS CANDY Licorice Hard Candy 6 Oz (671)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- Hoffmaster Placemats