Shop All Placemats
Hoffmaster
10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK
Mfr # 311143
Zoro # G900914800
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Color Multicolor
- Height 0.01
- Material Paper
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffmaster
- MFR # 311143
- Zoro # G900914800
- UPC # 74031174726
- Country of Origin United States
- Category Placemats
Dimensions
Width | 10 |
Height | 0.01 |
Length | 14 |
Overall Width | 0.01 |
Overall Height | 14 |
Overall Length | 10 |
Details
Color | Multicolor |
Material | Paper |
Weight | 0.01245 |
Includes | 1,000 paper placemats |
Description
Celebrate the holiday season on your tabletops while providing a sanitary eating surface with help from these Holiday Ornaments Gift Certificate Paper Placemats. Measuring 10" x 14", this placemat features an evergreen and red berry border, Christmas ornaments, and "Season's Greetings" script. Additionally, the "Gift Certificates Available" message may help you increase your sales this holiday season. Placemats will help you protect your tabletops from spills and messes while making cleanup a breeze. Holiday Ornaments Gift Certificate Paper Placemats are conveniently sold 1,000 per case, made with function in mind,.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Prefilter Replacement (SC10RC)
- PAYDAY Peanut and Caramel Candy Bar 1.85 oz (10700-80723)
- BOYLAN BOTTLING Boylan Bottling Raspberry Seltzer, PK24 (00760712442009)
- COFFEE MATE French Vanilla Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351708)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- KRAFTWARE Fishnet Oval Placemat Dz Navy (31636)
- Hoffmaster Placemats