Shop All Placemats
Hoffmaster
10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK
Mfr # 311120
Zoro # G600914841
product price: $87.45
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Color Multicolor
- Length 14
- Material Paper
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 311120
- Zoro # G600914841
- UPC # 74031126374
- Country of Origin United States
- Category Placemats
Dimensions
Width | 10 |
Length | 14 |
Height | 0.01 |
Overall Height | 14 |
Overall Length | 10 |
Overall Width | 0.01 |
Details
Color | Multicolor |
Material | Paper |
Includes | 1,000 paper placemats |
Weight | 0.01165 |
Description
Add winter elegance to your tabletops while providing a sanitary eating surface with help from these Fanfare Edge Holiday Greetings Paper Placemats. Measuring 10" x 14", this placemat features holly leaves and berries with a "Season's Greetings" message. Placemats will help you protect your tabletops from spills and messes while making cleanup a breeze. Fanfare Edge Holiday Greetings Paper Placemats are conveniently sold 1,000 per case, made with function in mind,.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- GOOD COOK CAKE PAN 9in. Xin. 13in. (4010)
- MELITTA Filter, Coffee, Basket, 600Ct 600PK (MLA631132)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- Hoffmaster Placemats