Shop All Disposable Napkins
Hoffmaster
10" x 14" Fall and Winter Paper Placemats 8 Designs Combo Pack PK 1000 PK
Mfr # 857208
Zoro # G001070955
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Overall Height 14
- Includes 1,000 paper placemats
- Height 0.01
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 857208
- Zoro # G001070955
- UPC # 74031205321
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Height | 14 |
Height | 0.01 |
Width | 10 |
Length | 14 |
Overall Width | 0.01 |
Overall Length | 10 |
Details
Color | Multicolor |
Includes | 1,000 paper placemats |
Material | Paper |
Weight | 0.01 |
Description
Stock up on placemats for the entire fall and winter season with help from this Fall and Winter Paper Placemats 8 Designs Combo Pack. Each case contains 1,000 placemats, with eight holiday and seasonal poly-wrapped designs per case. Featured designs include fall florals, Halloween pumpkins, Thanksgiving turkey, skating snowman, Christmas poinsettia, Happy New Year, Valentine's Day, and St. Patrick's Day. Placemats measure 10" x 14", are made with function in mind,.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWBOAT Showboat Pork & Beans Can 112 oz., PK6 (02849)
- TR Element 2500W Watrht240V (100108314)
- MIND READER Coffee Condiment Organizer, Black (COMORGBLK)
- ALLIANCE KIT LOCK-COMPLETE W/CAM (27260P)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- HOFFMASTER 1.5" x 4.25" Burgundy Adhesive Napkin Bands PK 10000 PK (883063)
- HOFFMASTER 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK (020161)
- HOFFMASTER 5" Seasonal Printed Beverage Napkins PK 1000 PK (831340)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 750 PK (856795)
- HOFFMASTER 5" EarthWise Coin Embossed White Beverage Napkins 3000 PK (057300)
- CREATIVE CONVERTING Party Animals Beverage Napkins, 5"x5", 192PK (354576)
- Hoffmaster Disposable Napkins