Shop All Placemats
Hoffmaster
10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK
Mfr # 311119
Zoro # G300914844
product price: $94.69
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Color Multicolor
- Material Paper
- Height 0.01
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffmaster
- MFR # 311119
- Zoro # G300914844
- UPC # 74031126367
- Country of Origin United States
- Category Placemats
Dimensions
Width | 10 |
Height | 0.01 |
Length | 14 |
Overall Height | 14 |
Overall Length | 10 |
Overall Width | 0.01 |
Details
Color | Multicolor |
Material | Paper |
Weight | 0.012033 |
Includes | 1,000 paper placemats |
Description
Add fall elegance to your tabletops while providing a sanitary eating surface with help from these Burnt Edge Fall Bounty Paper Placemats. Measuring 10" x 14", this placemat features a cornucopia spilling with pumpkins, gourds, sunflowers, and leaves. Placemats will help you protect your tabletops from spills and messes while making cleanup a breeze. Burnt Edge Fall Bounty Paper Placemats are conveniently sold 1,000 per case, made with function in mind,.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK HANDLE LEVER, FOR 630PC BEER F (68626-1)
- E-Z MIX 1 Pint Lids 100/Box (70016L)
- BARILLA Barilla Medium Shells Pasta 16 oz., PK12 (1000010550)
- HOMEFREE Cookies Organic Ginger Snap Mini Gluten Free Grab & Go 0.95 oz., PK10 (LGFOMGC10)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- Hoffmaster Placemats