Shop All Furnace and Heater Parts
Hoffman
Vent 791 Water Vent 1/4" 50N. Max
Mfr # 401482
Zoro # G3199073
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # 401482
- Zoro # G3199073
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Vent 791 Water Vent 1/4" 50N. Max |
Description
Vent 791 Water Vent 1/4 In. 50N. Max
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SOLENOID COIL MKC1 120V (V29720)
- ALL-FILTERS 14X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14251.12 4PK)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-1625-13-2)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- HOFFMAN Vent 43 Steam Vent 1/4" 6N. Max (401458)
- ROBERTSHAW 1830-113 3Cha-1 Pilot Assembly (1830-113)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1227)
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- KMC KREUTER Csc-3025-10 Multi-Function Vav (CSC-3025-1)
- Hoffman Furnace and Heater Parts