Shop All Furnace and Heater Parts
Hoffman
Vent 71A Convctor Stm Vent 1/8" 15N.
Mfr # 401470
Zoro # G3199119
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 401470
- Zoro # G3199119
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Vent 71A Convctor Stm Vent 1/8" 15N. |
Description
Vent 71A Convctor Stm Vent 1/8 In. 15N.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMLYYOURS Snow Melt Cable 120V, 85.5 ft., 8.4A (WHCA-120-0086)
- MRCOOL E Star DIY 4th Gen 24k BTU Ductless Mini-Split Air Handler 230V (DIY-24-HP-WMAH-230C25)
- ALL-FILTERS 20X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20251.6 6pk)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- HOFFMAN Vent 43 Steam Vent 1/4" 6N. Max (401458)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- ARMSTRONG 54G44 Return Air Enthalpy (54G44)
- LIEBERT Humidifier Tank (136798P1)
- VENTMATE Ventmate 63113 14 x 14 in. Roof White Vent Lid (VNT-63113)
- BELIMO Mounting Bracket Af/Nf/Gm/Am/Sm - 13" R (ZG-101)
- HONEYWELL Fr8000A1620 16" X 20" Trueclean (FR8000A162)
- Hoffman Furnace and Heater Parts