Shop All Furnace and Heater Parts
Hoffman
Vent 43 Steam Vent 1/4" 6N. Max
Mfr # 401458
Zoro # G3199003
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 401458
- Zoro # G3199003
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Vent 43 Steam Vent 1/4" 6N. Max |
Description
Vent 43 Steam Vent 1/4 In. 6N. Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF04)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- HEAT WAGON Kit Piezo Igniter (LPA4000)
- RHEEM Nat To Lp Conversion Kit (FP-26)
- SCOTSMAN O Ring, Scotsman Ice Makers (13-0617-08)
- HEAT WAGON High Limit Switch Spc125 (2003NR)
- RHEEM Removeable Drain Pan (68-102699-02)
- WILLIAMS COMFORT PRODUCTS Multi Pilot, 90 deg. Left, 90 deg. Right (P322396)
- Hoffman Furnace and Heater Parts