Shop All Ducting & Venting
Hoffman
Vent 1B Convctor Stm Vent 1/4" 1.5N.
Mfr # 401425
Zoro # G3199012
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 401425
- Zoro # G3199012
- UPC # 00000401425099
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Outlet Diameter | 1/4" |
Details
Item | Vent 1B Convctor Stm Vent 1/4" 1.5N. |
Description
Vent 1B Convctor Stm Vent 1/4 In. 1.5N.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT STEEL BAFFLE (A91559)
- ZORO SELECT Return Air Grille, 9.75 X 15.75, White, Steel (4MJR1)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- NORDFAB Round Tap In, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302823)
- PLASTIC SUPPLY 45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L (PVCED16)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 14-1/2" H (PVCBD12)
- MASTER FLOW 14 in. Air-Tite Take-Off (ATTO14)
- LAMBRO INDUSTRIES Louvered Hood With Tailpipe, 6 In. (272283)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- Hoffman Ducting, Venting & Accessories