Shop All Fan Parts
Hoffman
Valve 185, 1"Angle Supply Vlv
Mfr # 405105
Zoro # G3199408
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot Water, Cold Water or Steam
- Features Maximum Pressure: 150 psig; Maximum Temperature: 400F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Hot Water, Cold Water or Steam |
Item | Valve 185,1"Angle Supply Vlv |
Features | Maximum Pressure: 150 psig; Maximum Temperature: 400F |
Description
Valve 185,1 In.Angle Supply Vlv
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FO16X22X1A_4)
- PARKER Temperature Clamp (SMART TEMP CLAMP)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- ANTHONY Door Gasket, 26-3/8" x 65-1/16" (02-14160-2024)
- BROAN Aluminum Filter (99010299)
- Hoffman Fan Parts