Shop All Fan Parts
Hoffman
Valve 185, 1/2"Angle Supply Valve
Mfr # 405099
Zoro # G3199417
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot Water, Cold Water or Steam
- Features Maximum Pressure: 150 psig; Maximum Temperature: 400F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Hot Water, Cold Water or Steam |
Item | Valve 185,1/2"Angle Supply Valve |
Features | Maximum Pressure: 150 psig; Maximum Temperature: 400F |
Description
Valve 185,1/2 In.Angle Supply Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ranj10-808 24V Spst Wall/Duct Mount (J10-808)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA02DC-6)
- DAYTON Exhaust Vent, 20 In (4YC52)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 14.5" Cabinet (MCHP24ANPA)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- SUPCO Digital Pocket Thermometer, ST10 (ST10)
- ROBERTSHAW Knob (4590-316)
- Hoffman Fan Parts