Shop All Low Voltage Thermostats
Hoffman
Thermostat, Wall Mount, 770 mV
Mfr # 906-13AW
Zoro # G3202582
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 770 mV
- Mounting Type Horizontal
- Mounting Location Wall
- Color White
- Control Range 65 Degrees F to 85 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 906-13AW
- Zoro # G3202582
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Thermostat |
Voltage | 770 mV |
Mounting Type | Horizontal |
Mounting Location | Wall |
Color | White |
Control Range | 65 Degrees F to 85 Degrees F |
750mV Compatible | Yes |
Description
Thermostat 65/85F Mini Wall Stat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET BRUTE 32/410A MANIFOLD (46000)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circut 12. 5 Amp Programmable (HWP120)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- HOFFMAN Wear Ring-Watchman (DP0482)
- EMERSON Sensi WiFi 7-Day Programmable Black Digital Thermostat (ST75)
- ROBERTSHAW Low Voltage Mechanical Thermostat, SPST (9204H)
- WHITE-RODGERS WiFi Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F87U-42WF)
- HONEYWELL HOME Programmable Thermostat, 7 Programs, 3 H 2 C, Electrical Box Mount, Hardwired/Battery, 20/30VAC (TH8320R1003)
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- HONEYWELL Th6320R1004 24V Wireless (TH6320R100)
- Hoffman Thermostats