Shop All Fan Parts
Hoffman
Strainer 3/4" Ystrainer 20Mesh Ss 420C
Mfr # 405027
Zoro # G3199548
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam, Oil or Water Lines
- Features Maximum Pressure: 300 psig for Steam Service; Maximum Pressure: 400 psig for Water Service; Weight: 1.6 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Steam, Oil or Water Lines |
Item | Strainer 3/4" Ystrainer 20Mesh Ss 420C |
Features | Maximum Pressure: 300 psig for Steam Service; Maximum Pressure: 400 psig for Water Service; Weight: 1.6 lb. |
Description
Strainer 3/4 In. Ystrainer 20Mesh Ss 420C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Capacitor 45mF 220VAC (076-000-01)
- SUPCO Fin Comb, 2-1/4" L, 8" W, Red (UFC1)
- CHAMPION COOLER Media Set, 12 In (110133-3)
- HI-TECH DURAVENT Ducting Hose, 8" I.D., 25 ft., Vinyl (0616-0800-0575)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HONEYWELL Dp4040C5010 Deluxe Power Pro (DP4040C501)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- Hoffman Fan Parts