Shop All Fan Parts
Hoffman
Strainer 3/4" 415C Strainer 250N. C.I.
Mfr # 405003
Zoro # G3199399
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam, Oil or Water Lines
- Features Maximum Pressure: 250 psig for Steam Service; Maximum Pressure: 400 psig for Water Service; Weight: 2.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Steam, Oil or Water Lines |
Item | Strainer 3/4" 415C Strainer 250N. C.I. |
Features | Maximum Pressure: 250 psig for Steam Service; Maximum Pressure: 400 psig for Water Service; Weight: 2.5 lb. |
Description
Strainer 3/4 In. 415C Strainer 250N. C.I.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- AIRMASTER FAN Guard (08294)
- HESSAIRE 285 in H X 10 in W Tan Canvas Media Pad Set (6060053)
- MR. HEATER Comfort Collection Electric Wall Heater Fan (F299970)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HOSHIZAKI Valve Housing (321001-01)
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- Hoffman Fan Parts