Shop All Fan Parts
Hoffman
Strainer 1" Y-Strainer 20 Mesh, 415C
Mfr # 405006
Zoro # G3199478
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam, Oil or Water Lines
- Features Maximum Pressure: 250 psig for Steam Service; Maximum Pressure: 400 psig for Water Service; Weight: 3.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Steam, Oil or Water Lines |
Item | Strainer 1" Y-Strainer 20 Mesh,415C |
Features | Maximum Pressure: 250 psig for Steam Service; Maximum Pressure: 400 psig for Water Service; Weight: 3.5 lb. |
Description
Strainer 1 In. Y-Strainer 20 Mesh,415C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Socket Assembly, MTM (8500002)
- SCHNEIDER ELECTRIC Valve Repair Diaphragm (N800-9423)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- BROAN Heater Assembly (97017063)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- BROAN Blower Wheel 1/4 In Shaft (99020144)
- SUPCO Start Capacitor, CS189227X110 (CS189-227X110)
- Hoffman Fan Parts