Shop All Steam Traps
Hoffman
Steam Trapb1125A 1/2" Inv B-Trap 125N.
Mfr # 404312
Zoro # G3199347
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Installation Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 404312
- Zoro # G3199347
- Country of Origin United States
- Category Steam Traps
Details
Item | Steam Trap |
Number of Ports | 2 |
Installation Orientation | Horizontal |
Description
Steam Trap, Installation Orientation Horizontal, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 208/230V, 1-Phase, 1/4 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (12Y65)
- RHEEM Sequencing Relay, 24V, DPST N/O (42-23116-08)
- FLEXAUST CO Ducting Hose, 50 ft L, Gray (5971500850)
- MAMAC Duct Sensor, 8" (TE-702-B-17-C)
- HOFFMAN Ft015H-1" 15 Psi 1" F+T Trap (FT015H-1")
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-050-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (881-100-030)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- Hoffman Steam Traps