Shop All Steam Traps
Hoffman
Steam Trapb1015A, 15N. 3/4"Inverted Buck
Mfr # 404324
Zoro # G3199423
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 404324
- Zoro # G3199423
- UPC # 751875033982
- Country of Origin United States
- Category Steam Traps
Details
Item | Steam Trapb1015A,15N. 3/4"Inverted Bucket |
Description
Steam Trapb1015A,15N. 3/4 In.Inverted Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUETER CONTROLS Electronic Thermostat, 24V (CTE-5202)
- ATLANTIC BLOWERS Centrifugal Blower, 2 HP, 812 cfm (ABC-401)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- ILC FILTER 20X20X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE US (WY-0L5X-0)
- HOFFMAN Ft015H-1" 15 Psi 1" F+T Trap (FT015H-1")
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-400)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- Hoffman Steam Traps