Shop All Steam Traps
Hoffman
Steam Trap1 1/4" Invbucket B4125A 125N.
Mfr # 404527
Zoro # G3199502
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 404527
- Zoro # G3199502
- Country of Origin United States
- Category Steam Traps
Details
Item | Steam Trap1 1/4" Invbucket B4125A 125N. |
Description
Steam Trap1 1/4 In. Invbucket B4125A 125N.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG T2 STV BRD SLATE 32""X42"" (BM0405)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- HOFFMAN Ft015H-1" 15 Psi 1" F+T Trap (FT015H-1")
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB11-4-250)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- Hoffman Steam Traps