Shop All Hot Water Circulating Pumps
Hoffman Specialty
Watchman B-Style Pump & Motor 1 HP 3500
Mfr # 180027
Zoro # G305389180
product price: $5,467.99
/ea
Free Shipping & Returns
$5,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman Specialty
- MFR # 180027
- Zoro # G305389180
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Watchman b-style pump and motor is ideal replacement pump for watchman condensate pump systems. watchman b-style pump and motor is solidly manufactured for long lasting durability and dependability. Designed for use on condensate and boiler feed units. Can also be used with adapter flange kit to replace pumps on other manufacturer's condensate units. Vertical mounting design conserves floor space and protects motor. Precision balanced bronze impeller for vibration free operation. Bronze case wear rings protects casing from wear. Water slinger protects motor from water. Maximum capacity 30 gallons per minute. Odp (open drip proof) motor with 1 horsepower. 3500 rpm. Single phase. 115/208-230v. 250 watt. 30 gpm @ 20 psig. Pump seal maximum temperature 250f.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Metering Pump, 30 GPD, 80 PSI (XP030LAHXG19)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- SIMMONS Well Seal, 2" Drop Pipe Sz, 4" L, 4" Size (114)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-SF3-IFC)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL002)
- TACO 008 120V Cartridge Circulator (008)
- AQUAMOTION Recirculation For Tanks Dedicated, Amh2K-7 For Dedicated Return Line: (AMH2K-7)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5-IFC)
- AQUAMOTION Hot Water Recirculation Kit For Tanks W/ Single Pipe System (AMH1K-3UV)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Union Connection (103255LF)
- Hoffman Specialty Hot Water Circulating Pumps