Shop All Push Button Control Stations
Hoffman
Selectr Swtch Cntrol Statn, Hand/Off/Auto
Mfr # VS-PBS09
Zoro # G6843392
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS09
- Zoro # G6843392
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 3.61 in |
Height | 4.36 in |
Width | 3.18 in |
Overall Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 4.36 in |
Overall Width | 3.18 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Hand/Off/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P300, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- Hoffman Push Buttons & Indicators