Shop All Push Button Control Stations
Hoffman
Selectr Swtch Cntrol Station, 2NO, Up/Down
Mfr # VS-PBS08
Zoro # G7015617
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS08
- Zoro # G7015617
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 3.18 in |
Height | 4.36 in |
Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.61 in |
Overall Width | 3.18 in |
Overall Height | 4.36 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Up/Down, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P300, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- ATP Line Splice 3/4 Inch, Jx-184 (JX-184)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- Hoffman Switches