Shop All Push Button Control Stations
Hoffman
Selectr Swtch Cntrol Station, 2NO, For/Rev
Mfr # VS-PBS07
Zoro # G6912297
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS07
- Zoro # G6912297
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 4.36 in |
Width | 3.18 in |
Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 4.36 in |
Overall Depth | 3.61 in |
Overall Width | 3.18 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend For/Rev, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P300, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-D1)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- SQUARE D Selectr Swtch Contrl Statn, Hand/Off/Auto (9001BG112)
- Hoffman Push Button Control Stations