Shop All Push Button Control Stations
Hoffman
Selectr Swtch Cntrl Statn, High/Low/Start
Mfr # VS-PBS34
Zoro # G7187643
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Momentary/Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS34
- Zoro # G7187643
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 3.61 in |
Width | 3.18 in |
Height | 6.73 in |
Overall Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 6.73 in |
Overall Width | 3.18 in |
Description
Selector Switch Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend High/Low/Start, Type of Operator Selector Switch/Flush Button/Extended Button, Action Maintained/Momentary/Momentary, Operator Color Black, Green, Red, Contact Form 3NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P300, IP Rating IP66, Height 6.73 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- Hoffman Push Buttons & Indicators