Shop All Push Button Control Stations
Hoffman
Selectr Swtch Cntrl Statn, 2NO, Open/Close
Mfr # VS-PBS05
Zoro # G6995161
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS05
- Zoro # G6995161
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 3.61 in |
Width | 3.18 in |
Height | 4.36 in |
Overall Depth | 3.61 in |
Overall Width | 3.18 in |
Overall Height | 4.36 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Open/Close, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P300, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- Hoffman Push Buttons & Indicators