Shop All Push Button Control Stations
Hoffman
Selectr Swtch Cntrl Station, 2NO, Man/Auto
Mfr # VS-PBS10
Zoro # G7192026
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 4X
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS10
- Zoro # G7192026
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 3.18 in |
Height | 4.36 in |
Depth | 3.61 in |
Overall Height | 4.36 in |
Overall Depth | 3.61 in |
Overall Width | 3.18 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Manual/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P300, IP Rating IP66, Height 4.36 in, Width 3.18 in, Depth 3.61 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT (30438052-01)
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- Hoffman Push Buttons & Indicators