Shop All Pump Shaft Seals
Hoffman
Seal Kit, SBR, Bell&Gossett
Mfr # 180015
Zoro # G405748078
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Family C
- Compatible with Brand Bell and Gossett
- Compatible with Series C-17
- Gasket Material SBR
- Compatible with Pump Type Condensate Return & Boiler Feed Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 180015
- Zoro # G405748078
- UPC # 683328800158
- Country of Origin United States
- Category Pump Shaft Seals
Details
Compatible with Series Family | C |
Compatible with Brand | Bell and Gossett |
Item | Seal Kit |
Compatible with Series | C-17 |
Gasket Material | SBR |
Compatible with Pump Type | Condensate Return & Boiler Feed Pumps |
Compatible with Manufacturer Model Number | 658 PF, 659 PF, 665 PF |
Compatible Manufacturer Part Number | 658 PF, 659 PF, 665 PF |
Compatible with Manufacturer Model Number [NEW] | 658 PF, 659 PF, 665 PF |
Compatible with Manufacturer Part Number | 658 PF, 659 PF, 665 PF |
Compatible Manufacturer Model Number | 658 PF, 659 PF, 665 PF |
For Use with Mfr. Model Number | 658 PF, 659 PF, 665 PF |
For Use With Mfr. Model Number | 658 PF, 659 PF, 665 PF |
Description
Seal Kit, Compatible with Pump Type Condensate Return & Boiler Feed Pumps, Compatible with Series C-17, Compatible with Series Family C, Gasket Material SBR, Compatible with Brand Bell and Gossett, Compatible with Manufacturer Model Number 658 PF, 659 PF, 665 PF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- FILL-RITE Screen and Gasket Kit (KIT700SG)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A301)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- HOFFMAN Seal Kit, Hoffman, For 180010 (180010)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-608)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909909 (91909909SP)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-758)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- SPRINGER PARTS Mechanical Seal; Replaces GUSHER PUMPS 84002-31 (84002-31SP)
- Hoffman Pump Shaft Seals