Shop All Pump Gaskets
Hoffman
Seal Kit, For DG0060, DG0060
Mfr # DG0060
Zoro # G2952905
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pump Number 4RD29 to 4RD34, 4RD67, 5DPY9, 5DPZ0 to 5DPZ4
- Includes Flange Gasket
- Compatible with Pump Type Condensate Return & Boiler Feed Pumps
- Compatible with Series Family Watchman
- Compatible with Brand Bell and Gossett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # DG0060
- Zoro # G2952905
- UPC # 683328233024
- Country of Origin United States
- Category Pump Gaskets
Details
For Pump Number | 4RD29 to 4RD34, 4RD67, 5DPY9, 5DPZ0 to 5DPZ4 |
Item | Gasket |
Includes | Flange Gasket |
Compatible with Pump Type | Condensate Return & Boiler Feed Pumps |
Compatible with Series Family | Watchman |
Compatible with Brand | Bell and Gossett |
Compatible with Series | Watchman |
Compatible with Manufacturer Model Number | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
Compatible Grainger Part Number | 4RD29, 4RD30, 4RD31, 4RD32, 4RD33, 4RD34, 4RD67, 5DPY9, 5DPZ0, 5DPZ1, 5DPZ2, 5DPZ3, 5DPZ4 |
Compatible with Manufacturer Part Number | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
Compatible with Manufacturer Model Number [NEW] | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
Compatible Manufacturer Part Number | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
Compatible Manufacturer Model Number | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
For Use with Mfr. Model Number | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
For Use With Mfr. Model Number | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
Description
Gasket, Compatible with Pump Type Condensate Return & Boiler Feed Pumps, Compatible with Series Watchman, Compatible with Series Family Watchman, Includes Flange Gasket, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD29, 4RD30, 4RD31, 4RD32, 4RD33, 4RD34, 4RD67, 5DPY9, 5DPZ0, 5DPZ1, 5DPZ2, 5DPZ3, 5DPZ4, Compatible with Manufacturer Model Number 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Poly Pump Body Assembly (12712A)
- FLOTEC Thermoplastic Convertible Jet Pump 1 HP, (FP4332-08)
- DAYTON Pump Head, 3/4 HP, 1 1/4 x 3/4 In. (4JMY3)
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2801084915)
- HOFFMAN Gasket, In-Line, EPR, Bell & Gossett, DG0092 (DG0092)
- SPRINGER PARTS Fla. Clamp Gasket 10 BUNA; Replaces Part# 40MOFU-10 (40MOFU-10SP)
- ARO O-Ring, Black (93279)
- DAYTON O-Ring, PK2 (PPL3422G)
- ARO O-Ring, 93075 (93075)
- SLOAN Gasket, For Optima Plus Products, PK48 (5306113)
- ALFA LAVAL O-Ring Seal Buna C216 Series Tri-Clover & Ampco (01-1165-19-USF)
- Hoffman Pump Gaskets