Shop All Pump Parts
Hoffman
Seal Kit
Mfr # 180014
Zoro # G2661863
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Head Gasket, Mechanical Seal
- Bell & Gossett Pump Model Series C-35
- For Pump Number Model 616, 617, 625, 626, 650, 3/4 to 2HP
- Gasket Type Ethelyne/Propylene Composition
- Gasket Material EPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # 180014
- Zoro # G2661863
- UPC # 683328233055
- Country of Origin United States
- Category Pump Parts
Details
Item | Seal Kit |
Includes | Head Gasket, Mechanical Seal |
Bell & Gossett Pump Model | Series C-35 |
For Pump Number | Model 616, 617, 625, 626, 650, 3/4 to 2HP |
Gasket Type | Ethelyne/Propylene Composition |
Gasket Material | EPR |
Compatible with Brand | Bell and Gossett |
Compatible with Pump Type | Flange, Condensate Return & Boiler Feed Pumps |
Compatible with Manufacturer Model Number | 616, 617, 625, 626, 650 |
Compatible with Series | Series C-35 |
Compatible with Series Family | C-35 |
Compatible with Manufacturer Part Number | 616, 617, 625, 626, 650 |
Compatible with Manufacturer Model Number [NEW] | 616, 617, 625, 626, 650 |
Compatible Manufacturer Part Number | 616, 617, 625, 626, 650 |
Compatible Manufacturer Model Number | 616, 617, 625, 626, 650 |
For Use with Mfr. Model Number | 616, 617, 625, 626, 650 |
For Use With Mfr. Model Number | 616, 617, 625, 626, 650 |
Description
Seal Kit, Compatible with Pump Type Flange, Condensate Return & Boiler Feed Pumps, Compatible with Series Series C-35, Compatible with Series Family C-35, Gasket Material EPR, Includes Head Gasket, Mechanical Seal, Compatible with Brand Bell and Gossett, Compatible with Manufacturer Model Number 616, 617, 625, 626, 650
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 230V Vertical (D98)
- GRUNDFOS Pump Repair Parts- Bearing ring / spare. (96881767)
- US SEAL PS Pump Seal (PS-2135)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- HOFFMAN Rebuild Seal Kit (180013)
- LEGEND VALVE 3/4" M x 1/2" F T-95 AIR VENT (110-324)
- WARREN-RUPP S1Fb1Anwans000-Repair Kit (476.194.365)
- SPRINGER PARTS LC Internal Seal Kit, Buna #4; Replaces LC Thomsen Part# 9355-BO (9355-BO-SP)
- SPRINGER PARTS FPR SSK 758 CrOx/C/V; Replaces Fristam® Part # 1802600653 (1802600653-1SP)
- DAYTON Pipe Plug SS316, 1/4 Npt SS (PP60154G)
- DAYTON Strainer Basket (PP27175650903G)
- Hoffman Pump Parts