Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure
Mfr # Q1689PCD
Zoro # G804297535
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13839
- Height 4.45 in / 113 mm
- Width 2.87 in / 73 mm
- Depth 3.11 in / 79 mm
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # Q1689PCD
- Zoro # G804297535
- Country of Origin Unknown
- Category Push Button Enclosures
Dimensions
Height | 4.45 in / 113 mm |
Width | 2.87 in / 73 mm |
Depth | 3.11 in / 79 mm |
External Dimensions L x W in. | 6.30 x 3.15 |
Panel Size D x E in. | 5.16 x 2.56 |
External Dimensions | 6.30 x 3.15 in / 160 x 80 mm |
Panel Size | 5.16 x 2.56 in / 131 x 65 mm |
Description
20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- Hoffman Switches