Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure, 30mm, 2 Hole, Plastic
Mfr # VM733-PBS2
Zoro # G3261465
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Polyester
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VM733-PBS2
- Zoro # G3261465
- UPC # 635394550765
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.38 in H x 2.84 in W x 3.31 in D |
Height | 6.38 in |
Width | 2.84 in |
Depth | 3.31 in |
Depth (D) (inch) | 3.61 |
Length | 6.80 inch |
Width (W) (inch) | 3.17 |
Height (H) (inch) | 6.72 |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 3 5/8 in |
Overall Width | 3 3/16 in |
Overall Height | 6 3/4 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.38 in H x 2.84 in W x 3.31 in D, Hole Size 30 mm, Material Polyester, Height 6.38 in, Width 2.84 in, Depth 3.31 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- WIEGMANN Enclosure, Push Button (PB4)
- Hoffman Push Button Enclosures