Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure, 22mm, 9 Hole, Plastic
Mfr # VM775-PBM9
Zoro # G7461797
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 3
- Hole Size 22 mm
- Material Polyester
- Number of Holes 9
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VM775-PBM9
- Zoro # G7461797
- UPC # 635394550987
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.65 in H x 6.65 in W x 4.72 in D |
Height | 6.65 in |
Width | 6.65 in |
Depth | 4.72 in |
Height (H) (inch) | 7 |
Length | 7.00 inch |
Depth (D) (inch) | 5.02 |
Width (W) (inch) | 7 |
Overall Height | 7 in |
Overall Width | 7 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 5 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 3, Number of Holes 9, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.65 in H x 6.65 in W x 4.72 in D, Hole Size 22 mm, Material Polyester, Height 6.65 in, Width 6.65 in, Depth 4.72 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5031-0)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- Hoffman Push Buttons & Indicators