Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure, 22mm, 8.74 in. H
Mfr # VM933-PBM4
Zoro # G3286306
original price:
$76.05
16% off
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Polyester
- Number of Holes 4
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VM933-PBM4
- Zoro # G3286306
- UPC # 635394551052
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 8.74 in H x 2.84 in W x 3.31 in D |
Height | 8.74 in |
Width | 2.84 in |
Depth | 3.31 in |
Height (H) (inch) | 9.09 |
Length | 9.10 inch |
Depth (D) (inch) | 3.61 |
Width (W) (inch) | 3.18 |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 3/16 in |
Overall Height | 9 1/16 in |
Overall Depth | 3 5/8 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.74 in H x 2.84 in W x 3.31 in D, Hole Size 22 mm, Material Polyester, Height 8.74 in, Width 2.84 in, Depth 3.31 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- ALLEN BRADLEY GREY METAL PUSHBUTTON ENCLOSURE (800E-2MM)
- Hoffman Switches