Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure, 22mm, 6.65 in. H
Mfr # VM755-PBM6
Zoro # G7560296
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 2
- Hole Size 22 mm
- Material Polyester
- Number of Holes 6
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VM755-PBM6
- Zoro # G7560296
- UPC # 635394550895
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.65 in H x 4.69 in W x 4.72 in D |
Height | 6.65 in |
Width | 4.69 in |
Depth | 4.72 in |
Depth (D) (inch) | 5.03 |
Length | 7.00 inch |
Height (H) (inch) | 7 |
Width (W) (inch) | 5.03 |
Overall Width | 5 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 5 in |
Overall Height | 7 in |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.65 in H x 4.69 in W x 4.72 in D, Hole Size 22 mm, Material Polyester, Height 6.65 in, Width 4.69 in, Depth 4.72 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- ABB Pushbutton Enclosure, 22mm, 2.83 in. H (MEPY1-0)
- Hoffman Push Buttons & Indicators