Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 2NO/3NC, 22mm
Mfr # VS-PBS33
Zoro # G6411316
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator Mushroom Head with Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS33
- Zoro # G6411316
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Width | 3.18 in |
Overall Height | 6.73 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.61 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Mushroom Head with Key, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- SCHNEIDER ELECTRIC Legend Plate, Down, White/Black and Red (ZBY2308)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- Hoffman Switches