Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 2NO/2NC, 22mm
Mfr # VS-PBS22
Zoro # G6702263
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS22
- Zoro # G6702263
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Width | 3.06 in |
Overall Depth | 3.02 in |
Overall Height | 5.03 in |
Panel Cutout Diameter | 22 mm |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator (2) Flush Buttons, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- KILLARK Gaskets For Covers (OL-78-RG)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Hoffman Push Buttons & Indicators