Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 1NC, NEMA 4X
Mfr # VS-PBS28
Zoro # G6428021
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Legend No Legend
- Type of Operator Red Extended Button and Red Pilot Light
- Number of Pilot Lights 1
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-PBS28
- Zoro # G6428021
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Height | 5.03 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.02 in |
Overall Width | 3.06 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 1, Size 22 mm, Legend No Legend, Type of Operator Red Extended Button and Red Pilot Light, Action Momentary, Operator Color Red, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed, Lamp Module Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11581684)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- Hoffman Push Button Control Stations