Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 1NC, 22mm
Mfr # VS-ESSS
Zoro # G5367144
original price:
$204.10
5% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- NEMA Rating 4x
- Number of Pilot Lights 0
- Type of Operator Push Button with Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-ESSS
- Zoro # G5367144
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 3.5 in |
Depth | 4.25 in |
Height | 5 in |
Overall Height | 5 in |
Overall Depth | 4.25 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3.5 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator Push Button with Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q300, IP Rating IP66, Mounting Wall, Height 5 in, Width 3.5 in, Depth 4.25 in, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- Hoffman Push Button Control Stations