Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 1NC, 22mm
Mfr # VS-ESCSK
Zoro # G5365954
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- NEMA Rating 12
- Number of Pilot Lights 0
- Type of Operator Mushroom Head with Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-ESCSK
- Zoro # G5365954
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 3.5 in |
Height | 5 in |
Depth | 4.25 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 5 in |
Overall Depth | 4.25 in |
Overall Width | 3.5 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator Mushroom Head with Key, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 12, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q300, IP Rating IP65, Mounting Wall, Height 5 in, Width 3.5 in, Depth 4.25 in, Enclosure Material Carbon Steel, Enclosure Color Gray, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A, Main Circuit Breaker (LA400DS)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- DAYTON Push Button Control Station, 2NO/2NC, 1NC (20C796)
- Hoffman Switches