Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 10A @ 600VAC
Mfr # VS-PBS01
Zoro # G6729292
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS01
- Zoro # G6729292
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Depth | 3.61 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3.18 in |
Overall Height | 4.36 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Flush Button, Action Momentary, Operator Color Green, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-302120)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- Hoffman Switches