Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrol Station, 1NC, Mshrm Head
Mfr # VS-ESSSK
Zoro # G5365927
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- NEMA Rating 4x
- Number of Pilot Lights 0
- Type of Operator Push Button with Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-ESSSK
- Zoro # G5365927
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 4.25 in |
Height | 5 in |
Width | 3.5 in |
Overall Height | 5 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3.5 in |
Overall Depth | 4.25 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator Push Button with Key, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q300, IP Rating IP66, Mounting Wall, Height 5 in, Width 3.5 in, Depth 4.25 in, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATDR1-1/4)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54ED)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Red, Nylon Jacket, PVC Insulation (58027304)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- Hoffman Push Buttons & Indicators