Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrl Statn, 2NO/3NC, No Legend
Mfr # VS-PBS31
Zoro # G6619541
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator Push Button with Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-PBS31
- Zoro # G6619541
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Width | 3.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.61 in |
Overall Height | 6.73 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Push Button with Flag, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2115L1)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- Hoffman Switches